Shop BRADY

Write On Laminating Wire and Cable Markers, White on Translucent, LAT-18-361-1, PK21

  • Mfr # LAT-18-361-1

  • Zoro # G6558237


product price: 
$
153.99
/pk of 21, $7.33/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
Laser Printers
Legend
Write On
Color
White
Material
Polyester
Label Type
Self-Laminating
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LAT-18-361-1
Zoro #
G6558237
UPC #
662820245704
Country of Origin
Mexico

Dimensions

Label Width
1 in
Label Height
1 11/32 in
Printable Portion Width
1 in
Printable Portion Height
1/2 in
Maximum Wire Diameter
0.27 in
Minimum Wire Diameter
0.14 in

Details

Item
Wraparound Label
Printer Series Compatibility
Laser Printers
Legend
Write On
Color
White
Material
Polyester
Label Type
Self-Laminating
Standards
ASTM B177, ASTM D1000, ASTM D2979, ASTM G155
Application
Data and Telecommunications Labeling, Wire and Cable Labeling
Adhesive
Adhesive
Label Material
Polyester
Product Type
Wraparound Label
Maximum Service Temperature
230 Degrees F
Label Finish
Matte
Label Media Format
Precut Sheet
Maximum Wire Gauge
6 AWG
Adhesive Type
Permanent
For Print Method
Laser
Label Attachment Style
Self-Laminating
Minimum Wire Gauge
10 AWG
Minimum Service Temperature
-94 Degrees F
Label Shape
Rectangle
Number of Labels Included
1,000
Labels per Row
7
Adhesive Material
Acrylic
Material Series
B-361B
Preprinted Text
Blank
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Label Color
White
Adhesive Properties
Permanent Adhesive
Double-Sided Printable
No
Material Properties
Laser Toner-Receptive
Ribbon Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Laser Toner-Receptive, Label Material Polyester, Label Color White, Label Finish Matte, Label Height 1 11/32 in, Label Width 1 in, Number of Labels Included 1,000, Printer Series Compatibility Laser Printers, Maximum Wire Diameter 0.27 in, Minimum Wire Diameter 0.14 in, Indoor/Outdoor Usage Indoor/Outdoor, Maximum Wire Gauge 6 AWG, Minimum Wire Gauge 10 AWG

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.