Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-094-150-WT-J

  • Mfr # HX-094-150-WT-J
  • Zoro # G6409812
product price: 
$
4,810.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP72, i7100, THT
Legend
Write On
Color
White ( Matte )
Material
PermaSleeve(R) Polyolefin
Label Width
3/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HX-094-150-WT-J
Zoro #
G6409812
UPC #
662820820062
Country of Origin
United States

Dimensions

Label Width
3/32 in
Label Height
1 1/2 in
Maximum Wire Diameter
0.08 in
Minimum Wire Diameter
0.05 in
Core Diameter
3 in

Details

Item
Sleeve Label
Printer Series Compatibility
BBP72, i7100, THT
Legend
Write On
Color
White ( Matte )
Material
PermaSleeve(R) Polyolefin
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Application
Electrical Labeling, Wire and Cable Labeling
Adhesive
Non-Adhesive
Shrink Ratio
2:1
Label Material
Polyolefin
Labels per Roll
10,000
Label Attachment Style
Heat Shrink
Material Properties
Self-Extinguishing
Maximum Wire Gauge
20 AWG
Label Color
White
Minimum Service Temperature
-40 Degrees F
For Print Method
Thermal Transfer
Double-Sided Printable
No
Minimum Wire Gauge
24 AWG
Product Type
Sleeve Label
Compatible Mfr Part Number
R6406
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Media Format
Precut Roll
Label Finish
Matte
Labels per Row
1
Material Series
B-7642
Maximum Service Temperature
248 Degrees F
Recommended Ribbon
R6406
Ribbon Color
Black
Indoor/Outdoor Usage
Outdoor
Number of Labels Included
10,000
Adhesive Properties
Non-Adhesive

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Self-Extinguishing, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 1 1/2 in, Label Width 3/32 in, Number of Labels Included 10,000, Compatible Mfr Part Number R6406, Compatible Grainger Part Number 30DA32, Recommended Ribbon R6406, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.05 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.