Shop BRADY

Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-1000-2-WT-J

  • Mfr # HX-1000-2-WT-J
  • Zoro # G6400493

product price: 
$
5,258.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP72, i7100, THT
Legend
Write On
Color
White
Material
PermaSleeve(R) Polyolefin
Label Width
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HX-1000-2-WT-J
Zoro #
G6400493
UPC #
662820820352
Country of Origin
United States

Dimensions

Label Width
1 in
Label Height
2 in
Minimum Wire Diameter
0.5 in
Core Diameter
3 in
Maximum Wire Diameter
0.95 in

Details

Item
Precut Label Roll
Printer Series Compatibility
BBP72, i7100, THT
Legend
Write On
Color
White
Material
PermaSleeve(R) Polyolefin
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Application
Electrical Labeling, Wire and Cable Labeling
Label Material
Polyolefin
Shrink Ratio
2:1
Labels per Roll
2,500
Adhesive
Non-Adhesive
Product Type
Sleeve Label
Minimum Wire Gauge
0 AWG
Double-Sided Printable
No
Maximum Wire Gauge
4 AWG
Label Color
White
Label Attachment Style
Heat Shrink
Compatible Mfr Part Number
R6406
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Labels per Row
1
Recommended Ribbon
R6406
Maximum Service Temperature
248 Degrees F
Minimum Service Temperature
-40 Degrees F
Material Properties
Self-Extinguishing
For Print Method
Thermal Transfer
Label Finish
Matte
Label Media Format
Precut Roll
Material Series
B-7642
Indoor/Outdoor Usage
Outdoor
Number of Labels Included
2,500
Adhesive Properties
Non-Adhesive
Ribbon Color
Black

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Self-Extinguishing, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 2 in, Label Width 1 in, Number of Labels Included 2,500, Compatible Mfr Part Number R6406, Compatible Grainger Part Number 30DA32, Recommended Ribbon R6406, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.95 in, Minimum Wire Diameter 0.5 in, Indoor/Outdoor Usage Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.