Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-125-150-WT-S

  • Mfr # HX-125-150-WT-S
  • Zoro # G6528986
product price: 
$
324.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP11, BBP12, BBP72, i7100, THT
Legend
Write On
Color
White ( Matte )
Material
PermaSleeve(R) Polyolefin
Label Width
1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HX-125-150-WT-S
Zoro #
G6528986
UPC #
662820824664
Country of Origin
United States

Dimensions

Label Width
1/8 in
Label Height
1 1/2 in
Core Diameter
3 in
Minimum Wire Diameter
0.06 in
Maximum Wire Diameter
0.11 in

Details

Item
Sleeve Label
Printer Series Compatibility
BBP11, BBP12, BBP72, i7100, THT
Legend
Write On
Color
White ( Matte )
Material
PermaSleeve(R) Polyolefin
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Application
Electrical Labeling, Wire and Cable Labeling
Label Material
Polyolefin
Shrink Ratio
2:1
Labels per Roll
500
Adhesive
Non-Adhesive
Product Type
Sleeve Label
Maximum Wire Gauge
16 AWG
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Color
White
Label Finish
Matte
Maximum Service Temperature
248 Degrees F
Label Media Format
Precut Roll
Label Attachment Style
Heat Shrink
Minimum Service Temperature
-40 Degrees F
Material Properties
Self-Extinguishing
Minimum Wire Gauge
20 AWG
Compatible Mfr Part Number
R6406
Double-Sided Printable
No
Material Series
B-7642
For Print Method
Thermal Transfer
Labels per Row
1
Recommended Ribbon
R6406
Indoor/Outdoor Usage
Outdoor
Adhesive Properties
Non-Adhesive
Ribbon Color
Black
Number of Labels Included
500

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Self-Extinguishing, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 1 1/2 in, Label Width 1/8 in, Number of Labels Included 500, Compatible Mfr Part Number R6406, Compatible Grainger Part Number 30DA32, Recommended Ribbon R6406, Printer Series Compatibility BBP11, BBP12, BBP72, i7100, THT, Maximum Wire Diameter 0.11 in, Minimum Wire Diameter 0.06 in

Ratings & reviews