Shop BRADY

Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-250-2-WT-J-3

  • Mfr # HX-250-2-WT-J-3
  • Zoro # G7162784

product price: 
$
2,460.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP72, i7100, THT
Legend
Write On
Color
White ( Matte )
Material
PermaSleeve(R) Polyolefin
Label Width
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HX-250-2-WT-J-3
Zoro #
G7162784
UPC #
662820822547
Country of Origin
United States
Item
Sleeve Label
Printer Series Compatibility
BBP72, i7100, THT
Legend
Write On
Color
White ( Matte )
Material
PermaSleeve(R) Polyolefin
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Application
Electrical Labeling, Wire and Cable Labeling
Adhesive
Non-Adhesive
Labels per Roll
22,500
Shrink Ratio
2:1
Label Material
Polyolefin
For Print Method
Thermal Transfer
Label Attachment Style
Heat Shrink
Maximum Service Temperature
248 Degrees F
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Minimum Service Temperature
-40 Degrees F
Recommended Ribbon
R6402
Double-Sided Printable
No
Labels per Row
3
Material Series
B-7642
Material Properties
Self-Extinguishing
Compatible Mfr Part Number
R6402
Label Finish
Matte
Maximum Wire Gauge
8 AWG
Product Type
Sleeve Label
Minimum Wire Gauge
12 AWG
Label Media Format
Precut Roll
Label Color
White
Adhesive Properties
Non-Adhesive
Number of Labels Included
22,500
Ribbon Color
Black
Indoor/Outdoor Usage
Outdoor

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Self-Extinguishing, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 21/32 in, Label Width 1/4 in, Number of Labels Included 22,500, Compatible Mfr Part Number R6402, Compatible Grainger Part Number 30DA45, Recommended Ribbon R6402, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.13 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.