Shop BRADY

Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-375-2-WT-J-3

  • Mfr # HX-375-2-WT-J-3
  • Zoro # G6887011

product price: 
$
3,204.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP72, i7100, THT
Legend
Write On
Color
White
Material
PermaSleeve(R) Polyolefin
Label Width
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HX-375-2-WT-J-3
Zoro #
G6887011
UPC #
662820822592
Country of Origin
United States
Item
Precut Label Roll
Printer Series Compatibility
BBP72, i7100, THT
Legend
Write On
Color
White
Material
PermaSleeve(R) Polyolefin
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Application
Electrical Labeling, Wire and Cable Labeling
Adhesive
Non-Adhesive
Shrink Ratio
2:1
Labels per Roll
7,500
Label Material
Polyolefin
Material Properties
Self-Extinguishing
Maximum Service Temperature
248 Degrees F
Product Type
Sleeve Label
Label Media Format
Precut Roll
Recommended Ribbon
R6402
Labels per Row
3
Label Color
White
Material Series
B-7642
Label Attachment Style
Heat Shrink
Minimum Wire Gauge
8 AWG
Label Finish
Matte
Minimum Service Temperature
-40 Degrees F
Double-Sided Printable
No
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Compatible Mfr Part Number
R6402
For Print Method
Thermal Transfer
Maximum Wire Gauge
4 AWG
Ribbon Color
Black
Indoor/Outdoor Usage
Outdoor
Adhesive Properties
Non-Adhesive
Number of Labels Included
7,500

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Self-Extinguishing, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 21/32 in, Label Width 3/8 in, Number of Labels Included 7,500, Compatible Mfr Part Number R6402, Compatible Grainger Part Number 30DA45, Recommended Ribbon R6402, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.19 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.