Shop BRADY

Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-375-2-WT-J-4

  • Mfr # HX-375-2-WT-J-4
  • Zoro # G6607011

product price: 
$
3,204.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP72, i7100, THT
Legend
Write On
Color
White ( Matte )
Material
PermaSleeve(R) Polyolefin
Label Width
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HX-375-2-WT-J-4
Zoro #
G6607011
UPC #
662820820208
Country of Origin
United States

Dimensions

Label Width
3/8 in
Label Height
1/2 in
Core Diameter
3 in
Minimum Wire Diameter
0.19 in
Maximum Wire Diameter
0.32 in

Details

Item
Sleeve Label
Printer Series Compatibility
BBP72, i7100, THT
Legend
Write On
Color
White ( Matte )
Material
PermaSleeve(R) Polyolefin
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Application
Electrical Labeling, Wire and Cable Labeling
Adhesive
Non-Adhesive
Label Material
Polyolefin
Labels per Roll
10,000
Shrink Ratio
2:1
Label Media Format
Precut Roll
Product Type
Sleeve Label
Minimum Service Temperature
-40 Degrees F
For Print Method
Thermal Transfer
Maximum Service Temperature
248 Degrees F
Label Finish
Matte
Maximum Wire Gauge
4 AWG
Label Attachment Style
Heat Shrink
Material Properties
Self-Extinguishing
Minimum Wire Gauge
8 AWG
Double-Sided Printable
No
Labels per Row
4
Material Series
B-7642
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Recommended Ribbon
R6402
Compatible Mfr Part Number
R6402
Label Color
White
Ribbon Color
Black
Number of Labels Included
10,000
Adhesive Properties
Non-Adhesive
Indoor/Outdoor Usage
Outdoor

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Self-Extinguishing, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Width 3/8 in, Number of Labels Included 10,000, Compatible Mfr Part Number R6402, Compatible Grainger Part Number 30DA45, Recommended Ribbon R6402, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.19 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.