Shop BRADY

Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-500-2-WT-J-3

  • Mfr # HX-500-2-WT-J-3
  • Zoro # G6595793

product price: 
$
4,156.99
/ea
Free Shipping & Returns

Key Features

Legend
Write On
Color
White ( Matte )
Material
PermaSleeve(R) Polyolefin
Label Width
1/2 in
Label Height
21/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HX-500-2-WT-J-3
Zoro #
G6595793
UPC #
662820822646
Country of Origin
United States
Item
Sleeve Label
Legend
Write On
Color
White ( Matte )
Material
PermaSleeve(R) Polyolefin
Standards
Astm E162, Astm E662, Mil-Std-2002, Sae-Ams-Dtl-23053/5 Class 1 & 3, Sae-As-81531
Application
Electrical Labeling, Wire And Cable Labeling
Labels per Roll
7,500
Adhesive
Non-Adhesive
Label Material
Polyolefin
Shrink Ratio
2:1
Printer Series Compatibility
BBP72, i7100, THT
Recommended Ribbon
R6402
Minimum Service Temperature
-40 Degrees F
Compatible Mfr Part Number
R6402
Label Color
White
Double-Sided Printable
No
For Print Method
Thermal Transfer
Product Type
Sleeve Label
Labels per Row
3
Maximum Wire Gauge
1 AWG
Minimum Wire Gauge
6 AWG
Material Properties
Self-Extinguishing
Label Finish
Matte
Material Series
B-7642
Label Attachment Style
Heat Shrink
Maximum Service Temperature
248 Degrees F
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Media Format
Precut Roll
Ribbon Color
Black
Adhesive Properties
Non-Adhesive
Number of Labels Included
7,500
Indoor/Outdoor Usage
Outdoor

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Self-Extinguishing, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 21/32 in, Label Width 1/2 in, Number of Labels Included 7,500, Compatible Mfr Part Number R6402, Compatible Grainger Part Number 30DA45, Recommended Ribbon R6402, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.45 in, Minimum Wire Diameter 0.25 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.