Write On Wire Marker, Polyester White, LAT-4-747-10, PK33

  • Mfr # LAT-4-747-10

  • Zoro # G7123417


product price:  $254.99
/pk 33, $7.73/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
Laser Printers
Legend
Write On
Color
White
Material
Polyester
Label Type
Permanent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAT-4-747-10
Zoro #
G7123417
UPC #
662820297093
Country of Origin
Mexico

Dimensions

Label Width
13/16 in
Label Height
1/4 in
Minimum Wire Diameter
0.09 in
Maximum Wire Diameter
0.15 in

Details

Item
Precut Label Sheet
Printer Series Compatibility
Laser Printers
Legend
Write On
Color
White
Material
Polyester
Label Type
Permanent
Standards
ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Application
Circuit Board Labeling, General Identification
Adhesive
Adhesive
Label Material
Polyester
Resistance Properties
Chemical-Resistant, High Temperature-Resistant, Humidity-Resistant, Smear-Resistant, Smudge-Resistant, UV-Resistant, Weather-Resistant
Label Color
White
Product Type
Laser Printable Label
Maximum Service Temperature
267 Degrees F
Adhesive Properties
Permanent Adhesive
Adhesive Material
Acrylic
Material Series
B-747
Labels per Row
8
Label Finish
Matte
Minimum Service Temperature
-40 Degrees F
For Print Method
Laser
Maximum Wire Gauge
10 AWG
Adhesive Type
Permanent
Label Media Format
Precut Sheet
Label Attachment Style
Wraparound
Minimum Wire Gauge
16 AWG

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Laser Toner-Receptive, Label Material Polyester, Label Color White, Label Finish Matte, Label Height 1/4 in, Label Width 13/16 in, Number of Labels Included 10,032, Printer Series Compatibility Laser Printers, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.09 in, Indoor/Outdoor Usage Indoor, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 16 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.