Shop BRADY

Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-094-2-YL-4

  • Mfr # HX-094-2-YL-4
  • Zoro # G7255997

product price: 
$
1,339.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP11, BBP12, BBP72, i7100, THT
Legend
Write On
Color
Yellow ( Matte )
Material
PermaSleeve(R) Polyolefin
Label Width
3/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HX-094-2-YL-4
Zoro #
G7255997
UPC #
662820817413
Country of Origin
United States

Dimensions

Label Width
3/32 in
Label Height
1/2 in
Core Diameter
3 in
Maximum Wire Diameter
0.08 in
Minimum Wire Diameter
0.05 in

Details

Item
Sleeve Label
Printer Series Compatibility
BBP11, BBP12, BBP72, i7100, THT
Legend
Write On
Color
Yellow ( Matte )
Material
PermaSleeve(R) Polyolefin
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Application
Electrical Labeling, Wire and Cable Labeling
Labels per Roll
10,000
Label Material
Polyolefin
Adhesive
Non-Adhesive
Shrink Ratio
2:1
Maximum Wire Gauge
20 AWG
Minimum Service Temperature
-40 Degrees F
Minimum Wire Gauge
24 AWG
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
For Print Method
Thermal Transfer
Label Media Format
Precut Roll
Label Color
Yellow
Maximum Service Temperature
248 Degrees F
Double-Sided Printable
No
Label Finish
Matte
Compatible Mfr Part Number
R6402
Material Properties
Self-Extinguishing
Label Attachment Style
Heat Shrink
Product Type
Sleeve Label
Material Series
B-7642
Labels per Row
4
Recommended Ribbon
R6402
Ribbon Color
Black
Adhesive Properties
Non-Adhesive
Number of Labels Included
10,000
Indoor/Outdoor Usage
Outdoor

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Self-Extinguishing, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 1/2 in, Label Width 3/32 in, Number of Labels Included 10,000, Compatible Mfr Part Number R6402, Compatible Grainger Part Number 30DA45, Recommended Ribbon R6402, Printer Series Compatibility BBP11, BBP12, BBP72, i7100, THT, Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.05 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.