Shop BRADY

Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-1000-2-YL-3

  • Mfr # HX-1000-2-YL-3
  • Zoro # G7146124

product price: 
$
548.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP72, i7100, THT
Legend
Write On
Color
Yellow ( Matte )
Material
PermaSleeve(R) Polyolefin
Label Width
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HX-1000-2-YL-3
Zoro #
G7146124
UPC #
662820822936
Country of Origin
United States
Item
Sleeve Label
Printer Series Compatibility
BBP72, i7100, THT
Legend
Write On
Color
Yellow ( Matte )
Material
PermaSleeve(R) Polyolefin
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Application
Electrical Labeling, Wire and Cable Labeling
Labels per Roll
750
Shrink Ratio
2:1
Label Material
Polyolefin
Adhesive
Non-Adhesive
Double-Sided Printable
No
Maximum Wire Gauge
0 AWG
Minimum Wire Gauge
0 AWG
Label Media Format
Precut Roll
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
For Print Method
Thermal Transfer
Labels per Row
3
Minimum Service Temperature
-40 Degrees F
Label Finish
Matte
Material Properties
Self-Extinguishing
Product Type
Sleeve Label
Label Color
Yellow
Recommended Ribbon
R6402
Maximum Service Temperature
248 Degrees F
Label Attachment Style
Heat Shrink
Material Series
B-7642
Compatible Mfr Part Number
R6402
Number of Labels Included
750
Ribbon Color
Black
Indoor/Outdoor Usage
Outdoor
Adhesive Properties
Non-Adhesive

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Self-Extinguishing, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 21/32 in, Label Width 1 in, Number of Labels Included 750, Compatible Mfr Part Number R6402, Compatible Grainger Part Number 30DA45, Recommended Ribbon R6402, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.95 in, Minimum Wire Diameter 0.5 in, Indoor/Outdoor Usage Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.