Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-1000-3-YL-J

  • Mfr # HX-1000-3-YL-J
  • Zoro # G6603012
product price: 
$
6,255.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP72, i7100, THT
Legend
Write On
Color
Yellow ( Matte )
Material
PermaSleeve(R) Polyolefin
Label Width
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HX-1000-3-YL-J
Zoro #
G6603012
UPC #
662820820888
Country of Origin
United States

Dimensions

Label Width
1 in
Label Height
3 in
Core Diameter
3 in
Minimum Wire Diameter
0.5 in
Maximum Wire Diameter
0.95 in

Details

Item
Sleeve Label
Printer Series Compatibility
BBP72, i7100, THT
Legend
Write On
Color
Yellow ( Matte )
Material
PermaSleeve(R) Polyolefin
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Application
Electrical Labeling, Wire and Cable Labeling
Adhesive
Non-Adhesive
Shrink Ratio
2:1
Labels per Roll
2,500
Label Material
Polyolefin
Minimum Wire Gauge
0 AWG
Recommended Ribbon
R6406
Label Attachment Style
Heat Shrink
Product Type
Sleeve Label
Maximum Service Temperature
248 Degrees F
Material Properties
Self-Extinguishing
For Print Method
Thermal Transfer
Label Finish
Matte
Compatible Mfr Part Number
R6406
Labels per Row
1
Double-Sided Printable
No
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Material Series
B-7642
Label Color
Yellow
Minimum Service Temperature
-40 Degrees F
Maximum Wire Gauge
10 AWG
Label Media Format
Precut Roll
Number of Labels Included
2,500
Indoor/Outdoor Usage
Outdoor
Adhesive Properties
Non-Adhesive
Ribbon Color
Black

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Self-Extinguishing, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 3 in, Label Width 1 in, Number of Labels Included 2,500, Compatible Mfr Part Number R6406, Compatible Grainger Part Number 30DA32, Recommended Ribbon R6406, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.95 in, Minimum Wire Diameter 0.5 in, Indoor/Outdoor Usage Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.