Shop BRADY

Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-2000-2-YL

  • Mfr # HX-2000-2-YL
  • Zoro # G6999307

product price: 
$
376.99
/ea
Free Shipping & Returns

Key Features

Legend
Write On
Color
Yellow ( Matte )
Material
PermaSleeve(R) Polyolefin
Label Width
2 in
Label Height
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HX-2000-2-YL
Zoro #
G6999307
UPC #
662820817857
Country of Origin
United States

Dimensions

Label Width
2 in
Label Height
2 in
Maximum Wire Diameter
1.95 in
Minimum Wire Diameter
1 in
Core Diameter
3 in

Details

Item
Sleeve Label
Legend
Write On
Color
Yellow ( Matte )
Material
PermaSleeve(R) Polyolefin
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Application
Electrical Labeling, Wire and Cable Labeling
Adhesive
Non-Adhesive
Shrink Ratio
2:1
Label Material
Polyolefin
Labels per Roll
100
Printer Series Compatibility
BBP11, BBP12, BBP72, i7100, THT
Minimum Service Temperature
-40 Degrees F
Labels per Row
1
Label Finish
Matte
For Print Method
Thermal Transfer
Double-Sided Printable
No
Label Media Format
Precut Roll
Recommended Ribbon
R6400
Product Type
Sleeve Label
Maximum Wire Gauge
20 AWG
Material Series
B-7642
Label Attachment Style
Heat Shrink
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Color
Yellow
Maximum Service Temperature
248 Degrees F
Compatible Mfr Part Number
R6400
Minimum Wire Gauge
24 AWG
Material Properties
Self-Extinguishing
Ribbon Color
Black
Indoor/Outdoor Usage
Outdoor
Number of Labels Included
100
Adhesive Properties
Non-Adhesive

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Self-Extinguishing, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 2 in, Label Width 2 in, Number of Labels Included 100, Compatible Mfr Part Number R6400, Compatible Grainger Part Number 30DA39, Recommended Ribbon R6400, Printer Series Compatibility BBP11, BBP12, BBP72, i7100, THT, Maximum Wire Diameter 1.95 in, Minimum Wire Diameter 1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.