This item is Discontinued.

Brady Yellow Universal Spill Kit SKA-PP

This item is Discontinued.

Brady

Yellow Universal Spill Kit (Discontinued)

Mfr # SKA-PP
Zoro # G0658305
UPC # 662706252406
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SKA-PP
Zoro #
G0658305
UPC #
662706252406
Country of Origin
United States

Dimensions

Height
16 in
Width
20 in
Container Size
16"H x 20" dia.
Sock Diameter
3 in
Pad Width
15 in
Pad Length
19 in
Sock Length
48 in

Details

Item
Spill Kit
Color
Yellow
Fluids Absorbed
Universal
Container Type
Bag
Volume Absorbed Per Kit
5 gal
Includes
(10) 15 in x 19 in Pads, (2) 3 in x 4 ft Socks, Disposal Bag
Volume Absorbed Range
0 to 9 gal
Standards
EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
Material
PVC
Volume Absorbed per Pkg.
5 gal
Cleaning Solution Included
No
Neutralizer Included
No
Vapor Suppressant Included
No
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Fluids Absorbed - Pads
Universal
Granular Sorbent Included
No
Fluids Absorbed - Socks
Universal
Solidifier Included
No
Number of Pads Included
10
Number of Disposal Bags Included
1
Ph Tester Kit Included
No
Number of Sorbent Socks Included
2
Number of Pairs of Nitrile Gloves Included
1
Land Fill Disposable
No
Epoxy Putty Included
No
Includes Mounting Fasteners
No
Overpack Drum Included
Drum Not Included
Empty or Filled
Filled
Product Type
Spill Kit
Container Color
Yellow

Description

Spill Kit, Fluids Absorbed Universal, Volume Absorbed Per Kit 5 gal, Container Type Bag, 16 In.H x 20 In. dia. Container Size, Yellow, Filled, Sorbents Included (10) Pads (19 in L x 15 in W), (2) Socks (3 in W x 4 ft L), PPE Included (1) Pair Nitrile Gloves, Additional Components Included (1) Disposal Bag, Instructions, Includes Mounting Fasteners No, EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2), Land Fill Disposable No

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.