
1.25 Knock-Out Filer with 3 piece, gasketed, with center hole
Mfr # KOFG-1-25-BP
Zoro # G015544848
product price:Â $151.99
/ea
Free Shipping & Returns
Key Features
Nominal Length
7.5 in
Nominal Width
4.25 in
Nominal Depth
4.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
KOFG-1-25-BP
Zoro #
G015544848
UPC #
701649314540
Country of Origin
China
Dimensions
Nominal Length
7.5 in
Nominal Width
4.25 in
Nominal Depth
4.25 in
Description
1.25" knockout filler/sealer, gasketed, suitable for sealing/plugging one and one quarter inch open knockout holes in electrical panels, boxes and enclosures, complete with cover plate, wingnut and mounting screw, bulk pack of 25 units
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.