Shop BRASS ACCENTS
Create Account
A06-K0400-613VB 6.5 in. Venetian Bronze Rope Door Knocker
- Mfr # A06-K0400-613VB
- Zoro # G403928069
product price:Â
$
64.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A06-K0400-613VB
- Zoro #
- G403928069
- UPC #
- 612520686888
- Country of Origin
- India
Description
This more modestly sized english rope trimmed door knocker is often referred to as being cast in the georgian style. The basic urn shaped rope door knocker really stands out in any of our antique finishes.
Specifications- Color: Venetian Bronze
- Origin: India
- Center to Center: 4-1/8"
- Dimension: 6.5" H x 3.25" W x 0.875" L
- Weight: 0.65 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.