Shop BRASS ACCENTS

A07-M0050-605 Mail Slot - 3 in. x 10 in. - Polished Brass

  • Mfr # A07-M0050-605
  • Zoro # G604029008

product price: 
$
113.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A07-M0050-605
Zoro #
G604029008
UPC #
-
Country of Origin
United States

Description

Mail Slots are made from solid Brass material and available in 2 popular sizes. Interior & Exterior sides of the Mail Slots have flaps. The Exterior flap is spring-loaded and the interior flap is gravity. We also offer the Mail Slot with the spring-loaded flap for the exterior and a frame only for the interior side. There is a choice of many different Finishes, including PVD "Lifetime". Installation hardware in matching finish is included with the Mail Slots. An optional Stainless Steel Sleeve is also available to purchase for the inside of the door. Installation hardware on the Sleeve is concealed after the Mail Slot is installed. Installation is quick and easy to enhance the overall appearance of any Entryway. Competitively priced and shipped quickly. Mail Slot is made from solid Brass material and available in many finishes. Mail Slot has flaps on both sides of the door. The exterior is a spring-loaded flap and the interior is a gravity flap. Installation hardware is included making it quick and easy. Adds charm and distinction to any Entryway
  • Dimensions: 3-1/2"x10-1/2"x1-1/8"
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.