This item is Discontinued.

Brass Accents Arts and Craft Single Switch, Number of Gangs: 1 Venetian Bronze Finish M05-S5600-613VB

This item is Discontinued.

Brass Accents

Arts and Craft Single Switch, Number of Gangs: 1 Venetian Bronze Finish (Discontinued)

Mfr # M05-S5600-613VB
Zoro # G6245059
Country of Origin United States
Category Wall Plates
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M05-S5600-613VB
Zoro #
G6245059
UPC #
-
Country of Origin
United States

Dimensions

Size
6-1/2"H x 2-3/4"W

Details

Item
Arts and Craft Single Switch
Number of Gangs
1
Finish
Venetian Bronze

Description

ARTS And CRAFTS SINGLE SWITCH,2-3/4x6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.