This item is Discontinued.

This item is Discontinued.
Brass Accents A03-K4014-613VB 6.12 in. Venetian Bronze Regency Knocker (Discontinued)
Mfr #
A03-K4014-613VB
Zoro #
G903897230
UPC # 612520689094
Country of Origin Unknown
Category Door Knockers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A03-K4014-613VB
- Zoro #
- G903897230
- UPC #
- 612520689094
- Country of Origin
- Unknown
Description
Features
- This door knocker provides your home's entryway a classic and elegant detail
- This knocker will blend well with any home's exterior
- Color: Venetian Bronze
- Origin: India
- Center to Center: 4-3/8"
- Dimension: 6.125" H x 3.25" W x 7/8" L
- Weight: 0.7 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.