This item is Discontinued.

Brass Accents Brass Accents A04-P5841-MSS-610 Oxford Pull Plate with Mission Pull; Highlighted Brass Finish - 3.38 x 18 in. A04-P5841-MSS-610

This item is Discontinued.

Brass Accents

Brass Accents A04-P5841-MSS-610 Oxford Pull Plate with Mission Pull; Highlighted Brass Finish - 3.38 x 18 in. (Discontinued)

Mfr # A04-P5841-MSS-610
Zoro # G004033384
Country of Origin United States
Category Pull Plates
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A04-P5841-MSS-610
Zoro #
G004033384
UPC #
-
Country of Origin
United States

Description

Brass Accents is the leading manufacturer of cast-brass and hot-forged decorative brass hardware. Our distinctive characteristics and superb craftsmanship made us unique in the industry. Our extraordinary designers carefully scrutinize and provide a protective and durable finish. Our complete line of interior door and cabinet hardware offers an elegant look for your home or office. We are the perfect example of classic styling, timeless beauty, and enduring quality.

Features
  • Oxford Pull Plate with Mission Pull
  • The Oxford plate is created in the Sargent & Co. Belfort pattern, circa 1894
  • Designed from the Gothic sytle popular at the turn of the 20th century
  • Includes Premium Plus Finish
  • All Brass Accents finishes are hand-rubbed and assembled in USA
Specifications
  • Finish: Highlighted Brass
  • Dimension: 18" H x 3.38" W x 2.25" L
  • Weight: 4.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.