This item is Discontinued.

Brass Accents Brass Accents A04-P7200-613VB Nantucket Push Plate; Venetian Bronze Finish - 3.75 x 13.88 in. A04-P7200-613VB

This item is Discontinued.

Brass Accents

Brass Accents A04-P7200-613VB Nantucket Push Plate; Venetian Bronze Finish - 3.75 x 13.88 in. (Discontinued)

Mfr # A04-P7200-613VB
Zoro # G203963567
Country of Origin United States
Category Push Plates
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A04-P7200-613VB
Zoro #
G203963567
UPC #
-
Country of Origin
United States

Description

Brass Accents is the leading manufacturer of cast-brass and hot-forged decorative brass hardware. Our distinctive characteristics and superb craftsmanship made us unique in the industry. Our extraordinary designers carefully scrutinize and provide a protective and durable finish. Our complete line of interior door and cabinet hardware offers an elegant look for your home or office. We are the perfect example of classic styling, timeless beauty, and enduring quality.

Features
  • The Nantucket plate is a gunuine recreation of the popular Roman style Hadrian collection from Russell & Erwin Hardware, 1909
  • Includes Premium Plus finish
  • All Brass Accents are hand-rubbed and assembled in USA
Specifications
  • Finish: Venetian Bronze
  • Dimension: 13.88" H x 3.75" W x 0.5" L
  • Weight: 2.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.