This item is Discontinued.

This item is Discontinued.
Brass Accents I07-N5500-605 6 in. Raised Numeral of No.0; Polished Brass (Discontinued)
Mfr #
I07-N5500-605
Zoro #
G104063526
UPC # 609385001864
Country of Origin Unknown
Category Security & Access Signs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I07-N5500-605
- Zoro #
- G104063526
- UPC #
- 609385001864
- Country of Origin
- Unknown
Description
Numbers are as durable as they are attractive. Designed in a no-frills font, they come in an array of finish optio a tasteful choice for homes of every style. Process of forming brass or other metals into a particular shape by heating the metal and hand pounding or cutting with high pressure dies. Items made in this way are very strong and heavy.
Features- Raised numeral of no.0
- Material: Steel
- Finish: Polished Brass
- Country of Origin: India
- Size: 6 in.
- Weight: 0.85 lbs