This item is Discontinued.

This item is Discontinued.
Brass Accents I07-N5520-605 6 in. Raised Numeral of No.2; Polished Brass (Discontinued)
Mfr #
I07-N5520-605
Zoro #
G104063472
UPC # 609385001949
Country of Origin Unknown
Category Security & Access Signs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I07-N5520-605
- Zoro #
- G104063472
- UPC #
- 609385001949
- Country of Origin
- Unknown
Description
Numbers are as durable as they are attractive. Designed in a no-frills font, they come in an array of finish optio a tasteful choice for homes of every style. Process of forming brass or other metals into a particular shape by heating the metal and hand pounding or cutting with high pressure dies. Items made in this way are very strong and heavy.
Features- Raised numeral of no.2
- Material: Steel
- Finish: Polished Brass
- Country of Origin: India
- Size: 6 in.
- Weight: 0.8 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.