This item is Discontinued.

This item is Discontinued.
Brass Accents I08-P7540-605 6 x 13.12 in. Four Numeral Solid Brass Address Marker Plaque; Black (Discontinued)
Mfr #
I08-P7540-605
Zoro #
G603758312
UPC # 612520688288
Country of Origin Unknown
Category Security & Access Signs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I08-P7540-605
- Zoro #
- G603758312
- UPC #
- 612520688288
- Country of Origin
- Unknown
Description
Address markers & numerals are made from solid brass material. Finished with a lifetime coating for lasting beauty. Numerals are pre-assembled on plaque. Concealed installation hardware is included, making it quick and easy to install. Enhances the overall appearance of any entryway.
Specifications- Color: Black
- Frame & Numerals: Solid Brass
- Origin: India
- Dimension: 6" H x 13.125" W x 0.5" L
- Weight: 3.45 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov