Shop BRASS CRAFT SERVICE PARTS

250080 Master Plumber Universal Lavatory Pop Up Ball Rod Assembly

  • Mfr # 250080
  • Zoro # G804164622

product price: 
$
34.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
250080
Zoro #
G804164622
UPC #
52088096789
Country of Origin
Taiwan, Province of China

Description

Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.

Features
  • Universal fit lavatory pop-up ball rod assembly
  • Fits most lavatory drains
  • Easy to install
Includes
  • One 9" Threaded Brass Pivot Rod, 2 Gaskets & 3 Pivot Balls
Specifications
  • Rod length: 9"
  • Country of Origin: Taiwan
  • Weight: 0.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.