This item is Discontinued.

This item is Discontinued.
Brass Craft T414 16 in. Telescoping Basin Wrench; Chrome & Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T414
- Zoro #
- G104058898
- UPC #
- 26613166940
- Country of Origin
- China
Description
16 in. Telescoping Basin Wrench
This telescoping basin wrench is ideal in tight spaces and has a retractable. The button lock secures handle in desired length and the T-handle provides tightening leverage for a secure connection. BrassCraft provides a complete line of quality plumbing hand tools for plumbing professionals.
Features- Telescoping basin wrench
- Arm expands up to 16" length
- Durable, steel construction
- Reversible, spring-loaded jaw
- Button lock secures handle in desired length
- T-handle provides tightening leverage for a secure connection
- Color: Chrome & Black
- Size: 16"
- Weight: 1.8 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.