Shop BRASSCRAFT
See all product information
Create Account
3/8 in. FIP X 3/8 in. Compression outlets Brass Shut-Off Valve
Mfr # G2R15X CD
Zoro # G2697280
product price:
$
12.85
/ea
Key Features
For Use With
Multi-purpose
Depth (In.)
1.5310 in
Width
3.8750 in
Length
3.8750 in
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G2R15X CD
- Zoro #
- G2697280
- UPC #
- 26613139791
- Country of Origin
- United States
Dimensions
- Depth (In.)
- 1.5310 in
- Width
- 3.8750 in
- Length
- 3.8750 in
- Fits What Size Piping
- 3/8"
Details
- For Use With
- Multi-purpose
- Finish
- Chrome
- Item
- Angle Stop Valve
Description
3/8 inch FIP inlet x 3/8 inch compression outlet, 1/4 turn shut-off, this product contains less than 0.25 percent weighted average lead content on wetted surfaces.
- •
- • This product contains less than 0.25 percent weighted average lead content on wetted surfaces
- • Machined one piece brass body provides strength durability and long lasting performance.
- • Full flow operation with no waterway obstructions.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.