Shop BRASSCRAFT
See all product information
Create Account
1/2 in. FPT outlets X 3/8 in. MPT Brass Shut-Off Valve
Mfr # G2R12X C1
Zoro # G8643736
product price:
$
12.99
/ea
Key Features
For Use With
Multi-purpose
Length
2.7500 in
Depth (In.)
1.4700 in
Width
2.2500 in
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G2R12X C1
- Zoro #
- G8643736
- UPC #
- 26613135953
- Country of Origin
- United States
Dimensions
- Length
- 2.7500 in
- Depth (In.)
- 1.4700 in
- Width
- 2.2500 in
- Fits What Size Piping
- 1/2"
Details
- For Use With
- Multi-purpose
- Finish
- Chrome
- Item
- Straight Stop Valve
Description
Brasscraft quarter turn straight valve 3/8 inch FIP inlet x 3/8 inch OD tube outlet 1/4 turn shut-off straight valve chrome this product contains less than 0.25 percent weighted average lead content on wetted surface.
- • This product contains less than 0.25 percent weighted average lead content on wetted surface
- •
- • Machined one piece brass body provides strength durability and long lasting performance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.