
Toilet Supply Kit, 1/2" Compression in Satin Nickel (Pvd)
Mfr # 482-1-15S
Zoro # G6757178
product price:Â $370.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Newport Brass
Length
27 in
Width
4.5 in
Height
3 in
Finish
Satin Nickel (PVD)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
482-1-15S
Zoro #
G6757178
UPC #
91388878725
Country of Origin
United States
Dimensions
Length
27 in
Width
4.5 in
Height
3 in
Details
Item
Toilet Supply Kit
Fits Brand
Newport Brass
Finish
Satin Nickel (PVD)
Weight
1.35
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.