
Waste & Overflow Faceplate in Polished Chrome
Mfr # 266-26
Zoro # G8948354
product price:Â $66.99
/eaKey Features
Finish
Polished Chrome
ADA Compliant
No
Length
4
Height
1
Width
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
266-26
Zoro #
G8948354
UPC #
91388292002
Country of Origin
United States
Dimensions
Length
4
Height
1
Width
4
Details
Finish
Polished Chrome
ADA Compliant
No
Weight
0.2
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.