DHTC1-R-34 34 in. Twisted Oak Or Ash Derby Walking Cane; Red
- Mfr # 9333766
- Zoro # G804116355
product price:Â
$
91.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9333766
- Zoro #
- G804116355
- UPC #
- 840008013325
- Country of Origin
- China
Description
Derby Twisted Oak or Ash Walking Cane created from pure oak, making it extraordinarily strong, and it is finished with an attractive stain in brown, red, or tan which magnifies its natural beauty and grain pattern.
Features- Wood Type - Oak or Ash.
- Handle Type - Derby.
- Color - Red.
- Handcrafted in the USA.
- Made from pure oak or ash, making it extraordinarily strong.
- Oak or Ash will be used interchangeably depending on the seasonality.
- Derby handle is comfortable, contoured and highly fashionable.
- Signature twist accentuates the natural beauty of the cane.
- Includes a slip resistant rubber tip for a better grip.
- Dimension - 6.5 W x 1 D x 34 H in.
- Item Weight - 1 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.