THICK2 48 in. Twisted Hickory Walking Stick

  • Mfr # THICK2
  • Zoro # G504116174
product price: 
$
111.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
THICK2
Zoro #
G504116174
UPC #
840008014070
Country of Origin
China

Description

The Twisted Hickory Walking Stick is our top-selling stick, and for good reason. Hickory's unparalleled strength has made it a wood of choice for tool handles, bows, and baseball bats. Couple that strength with hickory's innate beauty - accented with our distinctive twist - and the result is a wildly popular walking stick that is able to withstand even the most rigorous hiking treks. From the time we receive the carefully chosen raw hickory in our central Texas location, we take every step necessary to ensure a final product that lives up to our precise standard of quality. Each staff is carefully selected, sanded, and then sprayed with a protective clear coat lacquer finish, resulting in a unique, practical, highly attractive walking staff.

Features
  • Wood Type - Hickory.
  • Handle Type - Traditional.
  • Dimension - 48 H x 1.38 W x 1.38 D in.
  • Item weight - 2 lbs.
  • Handcrafted in the USA.
  • Hickory's strength and flexibility make this a choice cane for those seeking a strong, sturdy walking aid.
  • Functional as well as elegant look and feel.
  • Traditional handle allows user to grip item securely.
  • Signature twist accentuates the natural beauty of the cane.
  • Includes a leather wrist strap and slip-resistant rubber tip to add safety and security.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews