Shop BRECKNELL
Create Account
GP100-USB Digital Bench Scale with USB Port, 100 x 0.2 lb, 12-1/2" x 11" Platform
- Mfr # 816965006755
- Zoro # G402580046
product price:Â
$
265.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 816965006755
- Zoro #
- G402580046
- UPC #
- 816965006755
- Country of Origin
- Taiwan, Province of China
Description
BRECKNELL GP100-USB DIGITAL BENCH SCALE WITH USB PORT, 100 X 0.2 LB, 12-1/2" X 11" PLATFORM BRECKNELL GP-USB SERIES BENCH SCALE FEATURES A USB VIRTUAL COM PORT THAT COMMUNICATES BETWEEN SCALE AND COMPUTER. DURABLE 22 GAUGE STEEL BASE DESIGNED TO PROTECT AGAINST DAMAGE TO SCALE. ELECTRO-MECHANICAL DESIGN ENSURES GREATER ACCURACY EVEN AT HIGHER WEIGHT CAPACITIES. THE 1" HIGH INTERNAL BACKLIT DISPLAY IS EASILY READABLE AND INTEGRATED INTO THE SCALE BASE. ATTACHED HANDLE ALLOWS FOR EASY TRANSPORT. KEYBOARD FUNCTIONS INCLUDE HOLD, TARE AND UNITS. TO CONSERVE BATTERY LIFE THE DISPLAY WITH SHUTDOWN AFTER TWO MINUTES OF NON-USE. CAPABLE OF WITHSTANDING 200 KG OR 400 LB OF WEIGHT WITHOUT DAMAGING THE SCALE. CAN BE CONFIGURED VIA THE KEYPAD FOR OFF, TWO OR FOUR MINUTES. THE SCALE OPERATES ON ONE 9V BATTERY (INCLUDED), AND AC ADAPTER AND USB CABLE. NOTE: AC ADAPTER AND USB CABLE SOLD SEPARATELY.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.