This item is Discontinued.
This item is Discontinued.
Socket, Snap-Tite Series, MPT, 1", Quick Connect Air Coupling Material: Steel (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B-VHC16-16M
- Zoro #
- G5476033
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 1"
Details
- Item
- Snap-Tite Intrchng Series Socket,MPT, 1"
- Interchange Type
- Snap-Tite
- Material
- Steel
- Coupling Component
- 2-Way Valved Sockets
Description
Snap-Tite Intrchng Series Socket,MPT, 1 In.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.