21 in. Cesca Cane Arm Chair - Chrome & Walnut
- Mfr # BREUER-CHAIR-COMPANY-ARM-CHAIR-WALNUT
- Zoro # G303850262
product price:Â
$
300.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BREUER-CHAIR-COMPANY-ARM-CHAIR-WALNUT
- Zoro #
- G303850262
- UPC #
- -
- Country of Origin
- China
Description
Features
- The breuer wood frames are made from beechwood
- Frame is 1 in. round steel tube with chrome-plated finish
- Plastic, snap-in-place glides are included for optional insertion
- Finish - Walnut and Chrome
- Frame construction -Steel
- Comfortable and stylish
- Minor assembly required - backs have pilot holes
- Two person assembly advised
- Sustainable design
- Dimension - 21 x 24 x 33 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.