Flat Belt Pulley Idler

  • Mfr # P4F

  • Zoro # G123355411


product price:  $241.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P4F
Zoro #
G123355411
UPC #
-
Country of Origin
United States

Description

Flat Belt Idler Pulley, Bearing Type Needle Roller, For Belt Type Flat, Bore Diameter 1 1/2 in, Face Width 5 in, Outside Diameter 7 in, Pulley Material Cast Iron, Compatible Tightener Shaft Manufacturer Part Number SO6, Face Type Flat, Hub Projection 0.125 in, Material Fabrication Cast, Number of Bearings 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.