EMT Grounding Connector, 1 in, Set Screw, Steel, Painted, Yellow
Mfr # 232-SY
Zoro # G701288872
product price:Â $4.59
/ea
Sold in multiples of 25 for $114.75
Key Features
Trade Size
1 in
Connection Type
Set Screw
Material
Steel
Finish
Painted
Overall Length
1 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
232-SY
Zoro #
G701288872
UPC #
-
Country of Origin
India
Dimensions
Trade Size
1 in
Overall Length
1 5/8 in
Overall Width
1 3/8 in
Overall Height
1 3/4 in
Compatible Conduit Trade Size
1 in
Outside Diameter
1.38 in
Details
Item
EMT
Conduit Fitting Type
Grounding Connector
Connection Type
Set Screw
Material
Steel
Finish
Painted
Color
Yellow
For Use With
EMT
Insulated
No
For Conduit Type
EMT
Standards
UL 514B
Series
Color Coded EMT Fittings
Connection Orientation
Straight
Concrete Tight
Yes
Indoor/Outdoor Usage
Indoor Only
Compatible Conduit Type
EMT
Weight
0.19 lb
Rain Tight
No
Insulated/Non-Insulated
Non-Insulated
Description
Set Screw Connector, Steel, Trade Size 1 in, Overall Length 1 5/8 in, Finish Painted, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards UL 514B, For Use With EMT, For Conduit Type EMT, Overall Height 1 3/4 in, Overall Width 1 3/8 in, Weight 0.19 lb, Color Yellow, Compatible Conduit Trade Size 1 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw, Indoor/Outdoor Usage Indoor Only, Outside Diameter 1.38 in, Rain Tight No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.