EMT Grounding Connector, 1/2 in, Set Screw, Steel, Painted, Blue

  • Mfr # 230-SBLU

  • Zoro # G701288803


product price:  $1.39
/ea
Sold in multiples of 50 for $69.50

Key Features

Trade Size
1/2 in
Connection Type
Set Screw
Material
Steel
Finish
Painted
Overall Length
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
230-SBLU
Zoro #
G701288803
UPC #
-
Country of Origin
India

Dimensions

Trade Size
1/2 in
Overall Length
1 1/2 in
Outside Dia.
7/8 in
Overall Height
1 9/32 in
Outside Diameter
0.88 in
Compatible Conduit Trade Size
1/2 in
Overall Width
7/8 in

Details

Item
EMT
Conduit Fitting Type
Grounding Connector
Connection Type
Set Screw
Material
Steel
Finish
Painted
Color
Blue
For Conduit Type
EMT
For Use With
EMT
Insulated
No
Standards
UL 514B
Weight
0.08 lb
Concrete Tight
Yes
Series
Color Coded EMT Fittings
Connection Orientation
Straight
Compatible Conduit Type
EMT
Indoor/Outdoor Usage
Indoor Only
Rain Tight
No
Insulated/Non-Insulated
Non-Insulated

Description

Set Screw Connector, Steel, Trade Size 1/2 in, Overall Length 1 1/2 in, Finish Painted, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards UL 514B, For Use With EMT, For Conduit Type EMT, Overall Height 1 9/32 in, Overall Width 7/8 in, Weight 0.08 lb, Color Blue, Compatible Conduit Trade Size 1/2 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw, Indoor/Outdoor Usage Indoor Only, Outside Diameter 0.88 in, Rain Tight No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.