EMT Grounding Connector, 2 in, Set Screw, Steel, PVC Coated, Blue
Mfr # 235-SBLU
Zoro # G101288830
product price:Â $16.79
/ea
Sold in multiples of 5 for $83.95
Key Features
Conduit Fitting Type
Grounding Connector
Trade Size
2 in
Connection Type
Set Screw
Material
Steel
Finish
PVC Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
235-SBLU
Zoro #
G101288830
UPC #
-
Country of Origin
India
Dimensions
Trade Size
2 in
Overall Length
2 7/8 in
Overall Width
2 3/8 in
Overall Height
2 7/8 in
Compatible Conduit Trade Size
2 in
Outside Diameter
2.38 in
Details
Item
EMT
Conduit Fitting Type
Grounding Connector
Connection Type
Set Screw
Material
Steel
Finish
PVC Coated
Color
Blue
For Conduit Type
EMT
Standards
UL 514B
For Use With
EMT
Insulated
No
Connection Orientation
Straight
Rain Tight
No
Series
Color Coded EMT Fittings
Weight
0.67 lb
Indoor/Outdoor Usage
Indoor Only
Concrete Tight
Yes
Compatible Conduit Type
EMT
Insulated/Non-Insulated
Non-Insulated
Description
Set Screw Connector, Steel, Trade Size 2 in, Overall Length 2 7/8 in, Finish Painted, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards UL 514B, For Use With EMT, For Conduit Type EMT, Overall Height 2 7/8 in, Overall Width 2 3/8 in, Weight 0.67 lb, Color Blue, Compatible Conduit Trade Size 2 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw, Indoor/Outdoor Usage Indoor Only, Outside Diameter 2.38 in, Rain Tight No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.