Shop BRIGGS & STRATTON
Create Account
5021K Carburetor Kit
Mfr # 555441
Zoro # G404145649
product price:Â
$
28.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555441
- Zoro #
- G404145649
- UPC #
- -
- Country of Origin
- United States
Description
Features
- Fits On 2HP- 5HPHorizontal Shaft Engines Used On Tillers
- Chipper/Shredders &Other Power Equipment
- Dimension - 1.5 x 2.62 x 4.75 in.
- Item Weight - 0.01 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.