This item is Discontinued.
This item is Discontinued.
Air Compressor, 1 gal. (Discontinued)
Mfr #
074061-00
Zoro #
G5563367
UPC # 871613001827
Country of Origin China
Category Portable Electric Air Compressors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 074061-00
- Zoro #
- G5563367
- UPC #
- 871613001827
- Country of Origin
- China
- Max. Pressure
- 100 psi
- HP
- 1/5
- Tank Type
- Horizontal
- Free Air CFM @ Max. Pressure
- 0.3 @ 90 psi
- Weight
- 12.35 lb.
- Item
- Air Compressor,1 gal.
- Free Air CFM @ 90 PSI - Air Compressor
- 1.0
Description
Air Compressor,1 gal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.