Shop BRIGHTON-BEST
Create Account
Hex Cap Screw - 0.25-20 x 1 in. - 316 Stainless Steel - FT - UNC - Pack of 100, 100PK
- Mfr # B2100595
- Zoro # G724182416
product price:Â
$
40.69
/pk of 100, $0.41/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2100595
- Zoro #
- G724182416
- UPC #
- -
- Country of Origin
- China
Description
1/4-20 x 1 in Hex Cap Screw 316 Stainless Steel - FT - UNC - Pkg of 100 - Brighton-Best 401010. Mainly used in repair or construction projects. Hex head cap screws have a hexagonal head and are uniformally threaded for use with a corresponding threaded nut or into a threaded tapped hole. Specifications Size 1/4-20 x 1 in. Description: Hex Head Cap Screw. Length Inches: 1 in. Material: Stainless Steel. Finish: Stainless Steel. Grade: 316 Stainless Steel. Full Or Partial Thread: Full. Thread: Coarse. Head: Hex. Weight 1.74 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.