This item is Discontinued.
This item is Discontinued.
Heating Mantle, Table Top, 240VAC, 143W, 250mL, Temps up to 900°F (Discontinued)
Mfr #
HM0250VF2
Zoro #
G5913223
Country of Origin United States
Category Lab Heating Mantles, Tapes & Cords
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HM0250VF2
- Zoro #
- G5913223
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3.5"
- Width
- 5.9375" DIA
- Power Cord Length
- 6 ft
Details
- Item
- Heating Mantle
- Capacity
- 250 mL
- Voltage
- 240 V AC
- Max. Temp.
- 900 Degrees F
- Wattage
- 143
- Features
- 6' power cord with a NEMA 6-15 plug
- Standards
- CSA, CE, RoHS
- Amps
- 0.59
- Controller
- Not Included
- Includes Controller
- Controller Not Included
- IP Rating
- IP20
- Mantle Style
- Lower Hemispherical
- Plug Type
- NEMA 6-15
- Wattage - Maximum
- 143 W
- Temperature - Maximum
- 482 Degrees C
- Mantle Material
- Fiberglass
- Requires Controller
- Controller Required
Description
Heating Mantle,0.59A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.