Heavy Insulated Heating Tape, XtremeFLEX, 120VAC, 2090W, 3.25"Wx10'L

  • Mfr # BIH321100L

  • Zoro # G4787772


product price:  $451.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
Controller Dependent
Series
BIH
Amps
17.42 A
Max. Temp.
900 Degrees F
Wattage
2,090 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BIH321100L
Zoro #
G4787772
UPC #
-
Country of Origin
United States

Dimensions

Width
3.25 in
Length
10 ft
Thickness
1/8 in
Overall Length
10 ft
Overall Width
3 1/4 in

Details

Temp. Range
Controller Dependent
Series
BIH
Amps
17.42 A
Max. Temp.
900 Degrees F
Wattage
2,090 W
Includes Controller
No
Features
Built-In Split-Plug Design
Item
Heating Tape
Temp. Range (C)
0 Degrees to 482 Degrees
Heating Device Outer Material
Fiberglass
Heating Device Type
Tape
Voltage
120V
Temp. Range (F)
Up to 900 Degrees F
Controller
Not Included
Standards
REACH, RoHS
Current
17.42 A
Operating Temperature - Maximum
482 Degrees C
Exposure Temperature - Maximum
500 Degrees C
Exposure Temperature - Minimum
-51 Degrees C
Compatible Product Type
Apparatuses, Gas Tubing, Valves
Includes Adhesive Backing
No Backing
For Material
Glass/Metal
Operating Temperature - Minimum
500 Degrees C
Color
Tan
Includes Grounded Wire
Ungrounded
Controller Required
Controller Required
Power Density
8.6 W/sq in
Product Type
Heating Tape

Description

Heating Tape, BIH Series, Temp. Range (C) 0 Degrees to 482 Degrees , Temp. Range (F) Up to 900 Degrees F, Max. Temp. 900 Degrees F, Voltage 120V, Wattage 2,090 W, Amps 17.42 A, Width 3.25 in, Length 10 ft, Features Built-In Split-Plug Design, Includes Controller No, Standards REACH, RoHS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.