Heavy Insulated Heating Tape, XtremeFLEX, 240VAC, 830W, 1"Wx8'L, Grounded

  • Mfr # BIH102080LG

  • Zoro # G5974324


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Voltage
240V
Series
BIH
Standards
REACH, RoHS
Includes Controller
No
Temp. Range (C)
0 Degrees to 250 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BIH102080LG
Zoro #
G5974324
UPC #
-
Country of Origin
United States

Dimensions

Length
8 ft
Width
1 in
Overall Length
8 ft
Overall Width
1 in
Thickness
1/8 in

Details

Voltage
240V
Series
BIH
Standards
REACH, RoHS
Includes Controller
No
Temp. Range (C)
0 Degrees to 250 Degrees
Heating Device Outer Material
Fiberglass
Controller
Not Included
Temp. Range (F)
Up to 482 Degrees F
Item
Heating Tape
Heating Device Type
Tape
Max. Temp.
900 Degrees F
Wattage
920 W
Amps
3.458 A
For Material
Glass
Current
3.46 A
Includes Grounded Wire
Grounded
Color
Tan
Controller Required
Controller Required
Operating Temperature - Minimum
500 Degrees C
Exposure Temperature - Maximum
250 Degrees C
Includes Adhesive Backing
No Backing
Exposure Temperature - Minimum
-51 Degrees C
Power Density
9.6 W/sq in
Operating Temperature - Maximum
482 Degrees C
Product Type
Heating Tape
Compatible Product Type
Laboratory Heating or Industrial Equipment

Description

Heating Tape, BIH Series, Temp. Range (C) 0 Degrees to 250 Degrees , Temp. Range (F) Up to 482 Degrees F, Max. Temp. 900 Degrees F, Voltage 240V, Wattage 920 W, Amps 3.458 A, Width 1 in, Length 8 ft, Features Not Applicable, Includes Controller No, Standards REACH, RoHS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.