1403mm x 666mm Ram ProMaster Van Glass Window, Passenger 1st Half Slider with Internal Screen

  • Mfr # DTRAM017-INT
  • Zoro # G524230799
product price: 
$
613.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DTRAM017-INT
Zoro #
G524230799
UPC #
-
Country of Origin
United States

Description

This passenger side glass window is designed for van body installations where additional visibility, ventilation access, and interior privacy are required. The window measures 1403 mm in width and 666 mm in height, providing a large glass panel suitable for side panel window conversions. The glass features a solar privacy tint designed to reduce glare while helping maintain interior privacy for occupants and cargo areas. Constructed using tempered safety glass, the panel is designed to provide strength and resistance to impact during vehicle use. The window is built to integrate with van body panels and supports installation where an OEM style appearance and fit are required. The durable glass construction supports long term use in varying weather and driving conditions while maintaining clarity and structural reliability. This window panel is used in van conversion and vehicle modification projects where additional side glass installation is required to improve interior lighting and exterior visibility while maintaining a clean finished appearance on the vehicle body. .

Ratings & reviews