
Litze Pressure Balance Valve With Diverter Trim Handle Kit, Wheel Matte Black/Luxe Steel
Mfr # HW75P32-BLSL
Zoro # G915676243
product price:Â $668.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black/Luxe Steel
Material
Zinc
Depth (In.)
2.75 in
Length
3 in
Color
Black/Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HW75P32-BLSL
Zoro #
G915676243
UPC #
195205117490
Country of Origin
China
Dimensions
Depth (In.)
2.75 in
Length
3 in
Width (In.)
2.25 in
Details
Finish
Matte Black/Luxe Steel
Material
Zinc
Color
Black/Silver
Description
The Litze Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces.
- Model number = one set of handles for LHP models
- Manufactured in China
- Delta products are designed to deliver precision, durability, and innovative features, ensuring a seamless blend of functionality and style for every home
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.