Coating Thickness Gauge with Non-Ferrous Metal (NFe) Probe
- Mfr # CTN-210C-NFE
- Zoro # G624874510
product price:Â
$
288.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CTN-210C-NFE
- Zoro #
- G624874510
- UPC #
- -
- Country of Origin
- China
Description
The BRK CTN-210C is a precision coating thickness gauge designed for accurate, non-destructive measurement of coating layers on ferrous and non-ferrous substrates. BRK CTN-210C includes your choice of one Fe or Nfe Probe. Additional probes are sold separately. Combining magnetic induction and eddy current measurement technologies with advanced calibration and statistical functions, it delivers reliable coating thickness data for a wide range of industrial and quality control applications. Equipped with a standard probe and a user-friendly interface, the CTN-210C is ideal for inspecting paint, plating, anodizing, powder coatings and protective films on flat, curved and complex surfaces. Its robust construction and flexible data handling make it a dependable tool for automotive, marine, manufacturing and coating process monitoring. Optional specialized probes are also available. Dual Measurement Technologies Automatically applies magnetic induction for ferrous substrates and eddy current for non-ferrous substrates. Wide Measurement Range Supports a broad range of coating thicknesses depending on the probe selected, typically from a few microns up to several millimeters for thicker protective layers. Precision Calibration Offers single-point and two-point calibration, allowing adjustment for specific substrates and coating systems. Statistical Measurement Functions Integrated statistics including average, maximum, minimum, count and standard deviation provide analysis support for quality control. Continuous & Single-Point Modes Allows continuous scanning and instantaneous measurement for efficient inspection workflows. Data Storage & Connectivity Stores measured data with export capability via USB or RS-232 for reporting and analysis. Robust & Portable Durable housing and rechargeable battery make the gauge suitable for field use and shop floor environments. Typical Applications Paint coating thickness measurement Surface plating and anodizing inspection Corrosion protection verification Automotive and aerospace quality control Marine and structural coating inspection Manufacturing process monitoring What's Included CTN-210C gauge main unit Your choice of Fe or NFe Probe Calibration foil set Carrying case Charging cable User manual Specifications Measurement Technologies Magnetic induction (ferrous) & eddy current (non-ferrous)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.