Shop BRK
Create Account
Series Compact Digital Eddy Current Flaw Detector, 0.05mm
- Mfr # VORTEX-2
- Zoro # G524874504
product price:Â
$
9,421.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VORTEX-2
- Zoro #
- G524874504
- UPC #
- -
- Country of Origin
- China
Description
The VORTEX Series is an ultra-compact handheld Eddy Current Flaw Detector designed for easy one-handed operation. Vortex probes are sold separately - please select from available options shown. With a weight of only 678g, it integrates cutting-edge microelectron-ics-based digital signal processing and real-time dual-frequency eddy current technology, powered by a high-performance microprocessor to enable real-time, precise identification of flaws in metal components. The unit features a robust IP65/IP67 protection rating, offering resistance to water, dust, and impacts, ensuring reliable performance in challenging environments. It is particularly suited for inspection tasks in elevated or confined spaces. This instrument stands as a powerful industrial testing tool that expertly balances performance, portability, and reliability. Higher Detection Resolution: Improves flaw detection capability from the conventional 0.1 mm down to 0.05 mm. Dual Probe Modes: Supports both single-ended and bridge modes to adapt to diverse inspection scenarios. Outstanding Core Performance: Features an ultra-wide excitation frequency range from 10 kHz to 12 MHz. Advanced Scanning Modes: Offers circular, rectangular, and linear scans, plus an intelligent mode that automatically disregards non-relevant signals. Dual Display Mode: Simultaneously displays the Impedance Plane Diagram and the Time-Base Scan. Specifications Item VORTEX-1 VORTEX-2 Detection Resolution Detects defects >/=0.1 mm (carbon steel) Detects defects >/=0.05 mm (carbon steel) Supported Probe Types Bridge Type Single-ended, Bridge Type Excitation Frequency 10 Hz-10 MHz 10 Hz-12 MHz Excitation Voltage 0-10 V continuously adjustable, 0.1 step High Gain 0-50, continuously adjustable with step 1 0-100, continuously adjustable with step 1 Microprocessor 32-bit (Dual-core) 64-bit (Dual-core) Pre-stored Inspection Parameters 500,000 sets 1,000,000 sets Memory 32 GB (Non-expandable) 64 GB (Expandable up to 1 TB) Waterproof Rating IP65 IP67 (Customizable) Preamplification 32 GB (Non-expandable) 1x, 2x, 5x, 10x selectable Gate Types Circular, Rectangular, Linear Circular, Rectangular, Linear, Smart (Auto-ignores non-defect signals) Image Storage Can capture and store current waveform image Video Recording Function Supports video recording and storage
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.