Series Ultrasonic Precision Thickness Gauge, Thin and Thick Parts + Thin and Thick Coatings
- Mfr # PMT-360DL
- Zoro # G124874508
product price:Â
$
3,633.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMT-360DL
- Zoro #
- G124874508
- UPC #
- -
- Country of Origin
- China
Description
High-Precision Multi-Mode Thickness Measurement for Advanced NDT Applications The BRK PMT-360 Series Ultrasonic Thickness Gauge is a high-performance, non-destructive testing instrument engineered for precise thickness measurement across a wide range of materials including metals, plastics, ceramics and coated substrates. The PMT-360 series utilizes an all-new high-speed digital acquisition technology. Based on the ultrasonic pulse-echo method, it transmits ultrasonic signals into the test object and captures the reflected signals to measure the thickness of workpieces accurately. Designed for demanding industrial environments, the PMT-360 delivers ultra-high resolution measurements, advanced signal processing and multi-mode inspection capabilities. With support for through-coating measurement, high-temperature probes and real-time waveform analysis, the PMT-360 is ideal for corrosion monitoring, quality control and critical asset inspection across industries such as oil and gas, aerospace and power generation. The PMT-360 stands out as a next-generation ultrasonic thickness gauge by combining laboratory-level precision with field-ready durability. Its ability to measure through coatings, analyze waveforms in real time and store massive datasets makes it a powerful solution for inspection professionals who require both accuracy and efficiency. The instrument is widely applicable for thickness measurement of pipelines and metallic materials, corrosion monitoring, and thickness measurement of various dense materials such as forgings, cast parts, plastics, glass, and ceramics. It is suitable for industries including manufacturing, aerospace, marine, and special equipment. It can also be used to measure the thickness of non-metallic materials and accurately measure the thickness of coatings on non-metallic materials. Ultra-wide measurement range from 0.05 mm to 2000 mm High resolution down to 0.1 um for precision applications Multi-mode operation including Echo-Echo (E-E), Pulse-Echo (P-E) and Coating Thickness Mode Advanced signal processing with up to 50 MHz bandwidth and adjustable gain A-scan and B-scan display modes for real-time waveform and cross-sectional analysis High-capacity data storage up to 1TB for large inspection datasets Direct USB-C data export - No PC software required Compatible with high-temperature and dual crystal probes Measures through coatings without removal
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.